Motion
49-66-6732

MILWAUKEE TOOL
49-66-6732

Impact Socket - 1-1/2 in Socket Size, 6 PT
Mi Item #11044624
MFR #49-66-6732
Price$101.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6732

Impact Socket - 1-1/2 in Socket Size, 6 PT
Mi Item #11044624
MFR #49-66-6732

Mfr description
49-66-6732 SHOCKWAVE IMPACT DUTY 1" DR
  • Optimized for use with 1" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.00/each

Specifications

Dimensions

  • Chuck Size
    1 in
  • Overall Length
    3.54 in
  • Socket Size
    1-1/2 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242585625
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • UPC_NO
    045242585625
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)