Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL™ 3/8" High Speed Ratchet Kit
MI ITEM #11044628
MFR #2567-22

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    11.1 in

Details

  • Certification
    UL
  • Manufacturer Upc Number
    045242593132
  • UPC_NO
    045242593132
  • Warranty
    5 Years (Tool), 2 Years (Battery)

Overview

Mfr description
2567-22 M12 FUEL 3/8" HIGH SPEED RATCHE
  • Delivers up to 450 RPM for best-in-class productivity
  • Up to 35 ft-lbs. of max torque
  • 0.75" head profile allows for best-in-class access in tight spaces
  • Steel yoke housing for greater durability
  • Ratchet can be used manually without engaging the motor
  • LED light to illuminate work areas
  • On-board battery fuel gauge displays remaining run time
  • Extended paddle switch for multiple grip options
  • Durable proprietary rubber designed to withstand corrosive materials commonly found in maintenance environments
  • POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Part of the M12™ system, featuring 100+ tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought