Motion
49-16-2418

MILWAUKEE TOOL
49-16-2418

1" ProPEX® Expander Head w/ RAPID SEAL™
MI ITEM #11044631
MFR #49-16-2418
List Price$166.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2418

1" ProPEX® Expander Head w/ RAPID SEAL™
MI ITEM #11044631
MFR #49-16-2418

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.68/each for your price

Overview

Mfr description
49-16-2418 1" PROPEX EXPANDER HEAD W/ RA
  • RAPID SEAL™ For Consistently Fast Sealing as Temperatures Decrease
  • Milwaukee Auto-Rotate Compatibility
  • Chrome Plating for Weather and Corrosion Resistance
  • Easy Size Recognition on Rings & Collar Surface
  • Precision engineered for accurate expansions
  • Includes: (1) 1" ProPEX® Expander Head w/ RAPID SEAL™

Specifications

  • Manufacturer Upc Number
    045242587124
  • UPC_NO
    045242587124
  • Additional Details
    The MILWAUKEE® 1" ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with Milwaukee M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text