Motion
49-66-7016

MILWAUKEE TOOL
49-66-7016

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 29
MI ITEM #11044642
MFR #49-66-7016
Price$274.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7016

SHOCKWAVE Impact Duty™ Socket Set - Impact, 6 Socket Points, 1/2 in Drive Size, Number of Sockets: 29
MI ITEM #11044642
MFR #49-66-7016

Mfr description
49-66-7016 29PC SHOCKWAVE IMPACT DUTY
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$274.97/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    27 mm
  • Min Size
    10 mm
  • Socket Sizes
    26m, 1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 27 mm

Details

  • Container Type
    Plastic Case
  • Finish Coating
    Black Phosphate
  • Material
    Forged Steel
  • Number Of Pieces
    29
  • Number of Sockets
    12 PC
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    045242582587
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)