Motion
3622-21
M12™ Green Cross Line & Plumb Points Laser Kit
MI ITEM #11044646
MFR #3622-21
Price$740.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12™ Green Cross Line & Plumb Points Laser Kit
MI ITEM #11044646
MFR #3622-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$740.74/each

Specifications

Details

  • Includes
    (1) 48-11-2430 M12 3.0Ah CP Battery, (1) 48-35-1111 Laser Target, (1) 48-59-2401 M12 Charger, (1) Carrying Case, Includes: (1) 3622-20 M12 Green Cross w/ Points Laser
  • Manufacturer Upc Number
    045242593156
  • Material
    Reinforced Nylon
  • UPC_NO
    045242593156

Overview

Mfr description
3622-21 M12 GREEN CROSS LINE & PLUMB PO
  • All Day Runtime - 15+ Hours (With M12™ 3.0 CP Battery - Sold Separately)
  • Brightest Green Laser Optimized for Distance
  • Micro Control - Pivots on Point
  • 125 ft. Working Range
  • 165 ft. Range with Detector
  • Accuracy: +/- 1/8" @ 33 ft
  • Amplified Rare Earth Magnets - Will Not Slide on Steel Studs
  • 2" Plumb Point Access
  • Self Leveling: Plus/Minus 4-Degrees Tilt
  • IP54 Rated: Water and Dust Resistant
  • 1m Impact Resistance
  • 1/4-20 & 5/8-11 Thread Mount
  • 3 Year Tool Warranty - 2 Year Battery Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought