Overview
Mfr description
49-90-2343 M12 HAMMERVAC UNIVERSAL DUS
- Accessory Dust Box with Lid and HEPA Certified Filter
- Designed for use with the M12 HAMMERVAC Universal Dust Extractor
- Dust Box features a vacuum port to remove dust without exposure
- HEPA filter
Specifications
- Manufacturer Upc Number045242560110
- UPC_NO045242560110
- Includes1-HEPA Filter, 1-Lid, 1-Dust Box
- Additional DetailsMILWAUKEE® designed this accessory dust box for the M12™ HAMMERVAC™ Universal Dust Extractor. The dust box includes a lid and HEPA certified filter. This dust extractor box is designed to be emptied without exposing users or the jobsite to harmful particles with the integrated vacuum port to remove the dust.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data