Motion
48-22-8970

MILWAUKEE TOOL
48-22-8970

Work & General Purpose Glove - Size S or Size 7, Coated
MI ITEM #11044680
MFR #48-22-8970
Price$30.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8970

Work & General Purpose Glove - Size S or Size 7, Coated
MI ITEM #11044680
MFR #48-22-8970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.05/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    8.7500 in, 222.25 mm
  • Men'S Size
    S
  • Size
    Small
  • Women's Size
    S

Details

  • Additional Details
    Machine Washable
  • Coating Coverage
    Palm Coated
  • Coating Material
    Nitrile
  • Color
    Black / Red
  • Cuff Type
    Knit
  • Description
    Impact Cut Level 3 Nitrile Dipped Gloves
  • Description Keyword
    Coated
  • Duty Type
    Standard Duty
  • EN388
    4342 CP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Maintenance, General Labor, Manufacturing, Assembly, Automotive, Warehousing
  • Knit Gauge
    18
  • Liner Material
    Nylon
  • Lining Material
    Knit
  • Manufacturer Catalog Number
    48-22-8970
  • Manufacturer Upc Number
    045242556601
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Other Standards Met
    ANSI A3
  • Package Quantity
    1
  • Product Line
    PPE
  • Protection Type
    Cut, Impact, Abrasion
  • PSC Code
    8415
  • Standards Met
    ANSI/ISEA 105-2016 Cut Level 3, ANSI/ISEA 138-2019 Impact Level 2, EN 388 - 4342CP
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    045242556601

Overview

Mfr description
48-22-8970 IMPACT CUT LEVEL 3 NITRILE DI
  • Impact Rated Enhanced TPR for Added Protection
  • Reinforced Nitrile Coating Between Thumb & Index Finger
  • 18 Guage for High Dexterity to Handle Small Objects
  • Impact Rated Enhanced TPR
  • Reinforced Nitrile Coating Between Thumb and Finger
  • High Dexterity Fingertips
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • Color-coded bands for cut protection identification
  • 18 Gauge
  • EN388 Abrasion: 4 (Range: 1-4)
  • EN388 Cut: 3 (Range: 1-5)
  • EN388 Tear: 4 (Range: 1-4)
  • EN388 Puncture: 2 (Range: 1-4)
  • EN388 (TDM Test) Cut: C (Range A-F)
  • ANSI Cut Level 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought