Motion
49-66-6317

MILWAUKEE TOOL
49-66-6317

Impact Socket - 1-5/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type
Mi Item #11044681
MFR #49-66-6317
Price$34.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6317

Impact Socket - 1-5/8 in Socket Size, 3/4 in Drive, 6 PT, Standard Type
Mi Item #11044681
MFR #49-66-6317

Mfr description
49-66-6317 SHOCKWAVE IMPACT DUTY 3/4"
  • Optimized for use with 3/4" drive impact wrenches, and adapters
  • Standard SAE Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.10/each

Specifications

Dimensions

  • Chuck Size
    3/4 in
  • Drive Size
    3/4 in
  • Overall Length
    2.28 in
  • Socket Size
    1-5/8 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242582761
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242582761
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)