Overview
Mfr description
48-39-0635 30-9/16 IN. 8/10 TPI COMPACT
- More Cuts. Less Blade Changes.
- 3X Life in Stainless Steel and other extreme metals.
- 2X Faster in Thin Metals
- 25% More Cuts Per Charge
- Optimized Tooth Design for clean cuts
- Made in the USA with global materials
Specifications
- Cutting MaterialHigh Speed Steel
- Length
- Width
- Thickness
- Material GradeThick Metal
- Includes(25) Band Saw Blades
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data