Motion
49-22-4171

MILWAUKEE TOOL
49-22-4171

HOLE DOZER™ General-Purpose Hole Saw Kit - 21PC
Mi Item #11044697
MFR #49-22-4171
Price$119.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-4171

HOLE DOZER™ General-Purpose Hole Saw Kit - 21PC
Mi Item #11044697
MFR #49-22-4171

Mfr description
49-22-4171 HOLE DOZER GENERAL-PURPOSE H
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • Customizable Hole Saw Case
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $375.95)
USD$119.99/each

Specifications

Details

  • Includes
    (1) 3/4" Bi-Metal Hole Saw, (1) 7/8" Bi-Metal Hole Saw, (1) 1" Bi-Metal Hole Saw, (1) 1-1/8" Bi-Metal Hole Saw, (1) 1-1/2" Bi-Metal Hole Saw, (1) 2" Bi-Metal Hole Saw, (1) 2-1/8" Bi-Metal Hole Saw, (1) 2-1/2" Bi-Metal Hole Saw, (1) 2-3/4" Bi-Metal Hole Saw, (1) 3" Bi-Metal Hole Saw, (1) 3-5/8" Bi-Metal Hole Saw, (1) 4-1/4" Bi-Metal Hole Saw, (1) 4-1/2" Bi-Metal Hole Saw, (1) 5" Bi-Metal Hole Saw, (1) Large Hole Saw Case, (1) 3/8" Arbor with pilot, (1) 3/8"-1/2" Arbor with Pilot
  • Manufacturer Upc Number
    045242560233
  • Material
    Bi-Metal
  • Number of Hole Saws
    21
  • TPI/Number of Teeth
    3/5
  • UPC_NO
    045242560233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)