Motion
48-00-8526

MILWAUKEE TOOL
48-00-8526

9" 5 TPI The AX(TM) with Carbide Teeth SAWZALL(R) Blade 25PK
MI ITEM #11044698
MFR #48-00-8526
List Price$437.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-8526

9" 5 TPI The AX(TM) with Carbide Teeth SAWZALL(R) Blade 25PK
MI ITEM #11044698
MFR #48-00-8526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$437.23/each for your price

Overview

Mfr description
48-00-8526 9"5 TPI THE AX(TM) WITH CARB
  • 1" tall profile for TOUGH, STRAIGHT CUTS
  • 25% more carbide per tooth for longest life
  • 7 TPI for fast efficient cutting in thick and extreme metals
  • Carbide teeth for longer life and greater versatility

Specifications

  • Cutting Material
    Carbide
  • UPC_NO
    045242592975
  • Blade Thickness
    0.05 in
  • Includes
    9" 7 TPI The AX(TM) with Carbide Teeth SAWZALL(R) Blade 25PK
  • Manufacturer Upc Number
    045242592975
  • Material Cut
    Wood
  • Progressive Blade Tooth Spacing
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text