Overview
Mfr description
49-25-1109 MILWAUKEE OPEN-LOK 1-3/8" HC
- Universal Fit OPEN-LOK™ Anchor For Quick Blade Changes
- Aggressive Tooth Design for Fast Cuts
- High Carbon Steel For Cuts in Clean Wood, Drywall, & PVC
- Raised Open-Lok Anchor For Flush Cutting
Specifications
- Includes1-3/8 in. HCS wood blade 10-pack
- Manufacturer Upc Number045242575121
- UPC_NO045242575121
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data