Motion
49-66-6224

MILWAUKEE TOOL
49-66-6224

Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #11044705
MFR #49-66-6224
Your Price$12.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6224

Impact Socket - 5/8 in Socket Size, 1/2 in Drive, 6 PT, Deep Type
MI ITEM #11044705
MFR #49-66-6224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.34/each(List $14.19)

Overview

Mfr description
49-66-6224 SHOCKWAVE IMPACT DUTY 1/2"
  • Optimized for use with 1/2" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • Deep SAE Impact Socket
  • Dual hole design and groove for easier attachment
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
  • Non-slip hex geometry to prevent socket and fastener rounding
  • Lifetime Guarantee covers impact sockets and extensions only
  • Laser etched part number
  • Meets ASME Industry Standards

Specifications

  • Chuck Size
    1/2 in
  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Color Finish
    Black
  • Socket Size
    5/8 in
  • Material
    Forged Steel
  • Socket Points
    6
  • Overall Length
    3.07 in
  • Shaft Style
    Straight
  • Manufacturer Upc Number
    045242581702
  • UPC_NO
    045242581702
  • Warranty
    Limited Lifetime
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text