Motion
49-66-6726

MILWAUKEE TOOL
49-66-6726

SHOCKWAVE™ Impact Duty™ 1/2" Drive 3/4" Drive Adapter
Mi Item #11044710
MFR #49-66-6726
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6726

SHOCKWAVE™ Impact Duty™ 1/2" Drive 3/4" Drive Adapter
Mi Item #11044710
MFR #49-66-6726

Mfr description
49-66-6726 SHOCKWAVE IMPACT DUTY 1/2"
  • Optimized for use with 1/2" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Manufacturer Upc Number
    045242582495
  • Material
    Chromium Molybdenum
  • UPC_NO
    045242582495
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)