Motion
49-66-6378

MILWAUKEE TOOL
49-66-6378

Impact Socket - 40 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044712
MFR #49-66-6378
Price$41.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6378

Impact Socket - 40 mm Socket Size, 3/4 in Drive, 6 PT, Standard Type, Black Oxide Finish
Mi Item #11044712
MFR #49-66-6378

Mfr description
49-66-6378 SHOCKWAVE IMPACT DUTY 3/4"
  • Optimized for use with 3/4" drive impact wrenches, and adapters
  • Standard Metric Impact Socket
  • Stamped and ink filled diameter markings for wear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.08/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    58 mm
  • Socket Size
    40 mm

Details

  • ASME Spec
    Meets ASME Industry Standards
  • Color Finish
    Black
  • Finish Coating
    Black Oxide
  • Manufacturer Upc Number
    045242583478
  • Material
    Forged Steel
  • Measurement System
    Metric
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    045242583478
  • Warranty
    Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)