Motion
49-56-0501

MILWAUKEE TOOL
49-56-0501

DIAMOND MAX™ 1/4 in. Diamond Grit Hole Saw 2 PK
MI ITEM #11044723
MFR #49-56-0501
List Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0501

DIAMOND MAX™ 1/4 in. Diamond Grit Hole Saw 2 PK
MI ITEM #11044723
MFR #49-56-0501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.89/each for your price

Overview

Mfr description
49-56-0501 DIAMOND MAX 1/4 IN. DIAMOND
  • Heat resistant
  • Up to 10X longer life
  • Use on hard tile, stone like porcelain and granite
  • DIAMOND MAX™: Greater Durability and toughness delivers up to 10X longer life
  • All-Access Slots: Offers Easy Plug Removal
  • Higher Grade Diamonds & Improved Braze: Provide Best-In-Class performance
  • Versatile: Ideal for cutting, anchoring and clearance hole in porcelain, glass & tile, and stone

Specifications

  • Cutting Material
    Diamond Coated
  • Saw Diameter
    1/4 in
  • Cutting Depth
    1.62 in
  • Material Grade
    Multipurpose
  • Includes
    (2) 1/4" DIAMOND MAX(tm) Diamond Grit Hole Saws
  • Overall Length
    5.98 in
  • UPC_NO
    045242596638

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text