Overview
Mfr description
49-90-2017 1-1/4 IN. ROUND BRUSH TOOL
- Bristles will not mar or scratch surfaces
- Includes: 1-1/4 in. Round Brush Tool
- For general purpose pickup of dry dust and debris
- Friction fit easily attaches and removes from hose
- Ideal for use on many delicate surfaces
- Brushes help release caked on/embedded dust from hard surfaces
Specifications
- Manufacturer Upc Number045242568147
- UPC_NO045242568147
- Additional DetailsThe MILWAUKEE® Round Brush Tool makes cleaning easier by agitating, releasing, and cleaning hard-to-get material from surfaces. The soft bristles will not mar or scratch surfaces, which allows for quick cleaning quickly without causing damage to finished surfaces. This round vacuum cleaner brush is compatible with Milwaukee Vacuums 0880-20, 0882-20, 0940-20, 0960-20, 0970-20, and most 1-1/4” diameter vacuum hoses.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data