Motion
49-66-6728

MILWAUKEE TOOL
49-66-6728

SHOCKWAVE™ Impact Duty™ 3/4" Drive 1/2" Drive Reducer
Mi Item #11044734
MFR #49-66-6728
Price$24.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6728

SHOCKWAVE™ Impact Duty™ 3/4" Drive 1/2" Drive Reducer
Mi Item #11044734
MFR #49-66-6728

Mfr description
49-66-6728 SHOCKWAVE IMPACT DUTY 3/4"
  • Optimized for use with 3/4" drive impact wrenches
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.76/each

Specifications

Dimensions

  • Drive Size
    3/4 in

Details

  • Manufacturer Upc Number
    045242583980
  • Material
    Chromium Molybdenum
  • UPC_NO
    045242583980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)