Motion
48-22-8784

MILWAUKEE TOOL
48-22-8784

Leather Palm Impact Glove - XXL or Size 11, Top Grain Goatskin Leather, No Grade Listed, Color Black, Red
MI ITEM #11044736
MFR #48-22-8784
Your Price$55.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8784

Leather Palm Impact Glove - XXL or Size 11, Top Grain Goatskin Leather, No Grade Listed, Color Black, Red
MI ITEM #11044736
MFR #48-22-8784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.13/each(List $63.40)

Overview

Mfr description
48-22-8784 IMPACT CUT LEVEL 5 GOATSKIN L
  • Impact Rated Enhanced TPR for Added Protection
  • Palm is Reinforced with Additional Leather Layer to Last Longer
  • Soft Top Grain Goatskin Leather for Maximum Comfort
  • Impact Rated Enhanced TPR
  • Reinforced Palm Last Longer
  • Soft Top Grain Goatskin Leather
  • Keystone Thumb for mobility
  • Gunn cut for added comfort
  • Webbing Pull Loop for easy wear
  • EN388 Abrasion: 3 (Range: 1-4)
  • EN388 Cut: X (Range: 1-5)
  • EN388 Tear: 3 (Range: 1-4)
  • EN388 Puncture: 3 (Range: 1-4)
  • EN388 (TDM Test) Cut: E (Range A-F)
  • ANSI 5

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Top Grain Goatskin Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black, Red
  • Cuff Type
    Elastic
  • Length
    10.4000 in
  • Material
    Leather
  • Additional Details
    Machine Washable
  • Weight
    0.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text