Motion
48-00-5541

MILWAUKEE TOOL
48-00-5541

6 6 TPI WRECKER with Carbide Teeth SAWZALL Blade
Mi Item #11044745
MFR #48-00-5541
Price$66.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5541

6 6 TPI WRECKER with Carbide Teeth SAWZALL Blade
Mi Item #11044745
MFR #48-00-5541

Mfr description
48-00-5541 6" 6 TPI THE WRECKER WITH CA
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.11/each

Specifications

Dimensions

  • Blade Thickness
    0.05 in
  • Length
    0.9500 in
  • Width
    1.0000 in

Details

  • Cutting Material
    Carbide
  • Includes
    6" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242568048
  • Material Cut
    Multi-Purpose
  • Number Of Pieces
    5
  • Tpi
    6
  • UPC_NO
    045242568048
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)