Motion
48-22-8771

MILWAUKEE TOOL
48-22-8771

Leather Palm Impact Glove - Size M or Size 8, ANSI Cut Level A3
Mi Item #11044749
MFR #48-22-8771
Price$58.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8771

Leather Palm Impact Glove - Size M or Size 8, ANSI Cut Level A3
Mi Item #11044749
MFR #48-22-8771

Mfr description
48-22-8771 IMPACT CUT LEVEL 3 GOATSKIN L
  • Impact Rated Enhanced TPR for Added Protection
  • Palm is Reinforced with Additional Leather Layer to Last Longer
  • Soft Top Grain Goatskin Leather for Maximum Comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.78/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    9.8000 in, 24.89 cm
  • Size
    Medium

Details

  • Additional Details
    Machine Washable
  • Ansi Isea Cut Resistance Level
    A3
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    2
  • Applications
    Work, Construction, Garden, Hardware, Industrial Safety, Multi-Purpose, Outdoor, Automotive, Mechanic
  • Coating Coverage
    Uncoated
  • Color
    Brown/Red
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Elastic
  • Description
    Impact Cut Level 3 Goatskin Leather Gloves-M
  • EN388
    2342C
  • Finger Coverage
    Full
  • Grip Pattern
    Reinforced Palm Patch
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    48-22-8771
  • Manufacturer Upc Number
    045242556519
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Other Standards Met
    ANSI A3
  • Package Quantity
    1
  • Protection Type
    Impact and Cut Resistant
  • UPC_NO
    045242556519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)