Motion
0960-20
M12 FUEL 1.6 Gal. Wet/Dry Vacuum
MI ITEM #11044766
MFR #0960-20
Price$220.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL 1.6 Gal. Wet/Dry Vacuum
MI ITEM #11044766
MFR #0960-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$220.39/each

Specifications

Dimensions

  • Height
    11.9 in
  • Weight
    9.7 lb

Details

  • Amperage
    6 A
  • Color
    Red/Black
  • Includes
    HEPA Filter, Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount
  • Manufacturer Upc Number
    045242568116
  • Tank Capacity
    1.6 gal (US)
  • UPC_NO
    045242568116
  • Voltage
    12.0 V
  • Warranty
    5 Years

Overview

Mfr description
0960-20 M12 FUEL 1.6 GALLON WET/DRY VAC
  • 45 CFM
  • 42 in. Water Lift Provides powerful suction for wet and dry applications
  • Hanging mount for easy storage
  • Sound Power Level: 87 dB(A)
  • Capacity: 1.6 Gallons
  • OSHA objective data compliance for select silica dust producing applications
  • Built-in Blower Port
  • High / Low switch
  • On-board accessory and hose storage
  • Replacement washable certified HEPA filter: Model #: 49-90-1900
  • Fleece dust bag compatible: Model #: 49-90-2016
  • Powerful Suction for Wet & Dry Applications
  • Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
  • Stackable Design for Easy Storage & Transport
  • Certified HEPA filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought