Overview
Mfr description
49-25-1501 MILWAUKEE OPEN-LOK 1-3/8" TI
- Carbide Teeth for up to 50x longer life vs bi-metal blades
- TITANIUM ENHANCED™ to extend blade life
- Reinforced Universal Fit OPEN-LOK™ anchor for better strength & control
- Universal Fit OPEN-LOK™ Anchor fits all major brands of non-starlock tools
- For use in Metal applications: screws, bolts, metal pipe, nails, and more
- Protective black oxide coating for corrosion resistance
- Long lasting laser etching for clear and easy blade identification
- Cut-away blade body shape for fast plunge cuts
- Made in the USA with global materials
- 1-3/8" Cutting Width
- 1-1/2" Max Plunge Depth
- 1 Pack
Specifications
- Manufacturer Upc Number045242571093
- UPC_NO045242571093
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data