Motion
48-00-5232

MILWAUKEE TOOL
48-00-5232

48-00-5232
MI ITEM #11044778
MFR #48-00-5232
List Price$15.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5232

48-00-5232
MI ITEM #11044778
MFR #48-00-5232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.33/each for your price

Overview

Mfr description
48-00-5232 9" 3 TPI THE AX WITH CARBIDE
  • Fastest Cuts Above and Below Ground
  • Ability to cut through clean wood, tree branches, and roots
  • Optimized carbide withstands abrasives like rocks, sand, and dirt
  • Low blade profile, designed for root removal

Specifications

  • Cutting Material
    Carbide Tipped
  • Length
    9 in
  • UPC_NO
    045242569328
  • Thickness
    0.05 in
  • Includes
    9" 3 TPI The AX™ with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242569328
  • Material Cut
    Wood
  • Number Of Teeth
    27
  • Progressive Blade Tooth Spacing
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text