Overview
Mfr description
49-56-0500 DIAMOND MAX DIAMOND GRIT HOL
- Heat resistant
- Up to 10X longer life
- Use on hard tile, stone like porcelain and granite
- DIAMOND MAX™: Greater Durability and toughness delivers up to 10X longer life
- All-Access Slots: Offers Easy Plug Removal
- Higher Grade Diamonds & Improved Braze: Provide Best-In-Class performance
- Versatile: Ideal for cutting, anchoring and clearance hole in porcelain, glass & tile, and stone
Specifications
- Number of Hole Saws3
- Includes(1) 3/16", (1) 1/4", (1) 5/16" Hole Saws
- Manufacturer Upc Number045242596621
- MaterialDiamond Coated
- UPC_NO045242596621
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data