Motion
49-66-7017

MILWAUKEE TOOL
49-66-7017

3/4 in Drive Size
Mi Item #11044782
MFR #49-66-7017
Price$162.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7017

3/4 in Drive Size
Mi Item #11044782
MFR #49-66-7017

Mfr description
49-66-7017 8PC SHOCKWAVE IMPACT DUTY 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.89/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Max Size
    1-1/2 in
  • Min Size
    1 in

Details

  • Number Of Pieces
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)