Motion
49-90-2012

MILWAUKEE TOOL
49-90-2012

49-90-2012 M18 FUEL COMPACT VACUUM FILT
Mi Item #11044786
MFR #49-90-2012
Price$42.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2012

49-90-2012 M18 FUEL COMPACT VACUUM FILT
Mi Item #11044786
MFR #49-90-2012

Mfr description
49-90-2012 M18 FUEL COMPACT VACUUM FILT
  • M18 FUEL Compact Vacuum Compatible (0940-20)
  • Captures 99.97% of all particles greater than 0.3 microns
  • Certified HEPA Filter is dry cleanable and washable with water
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.57/each

Specifications

Dimensions

  • Height
    1.1500 in
  • Length
    4.9000 in
  • Weight
    0.15 lbs
  • Width
    4.9000 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The MILWAUKEE® HEPA Filter is compatible with the M18 FUEL™ Compact Vacuum (0940-20). This Certified HEPA filter is easy to install and captures 99.97% of all particles greater than 0.3 microns for fine dust collection. This product contains one HEPA Filter and one foam pre-filter, which are both washable and are designed to be used together on the M18 FUEL™ Compact Vacuum for optimal performance.
  • Filter Type
    HEPA Filter
  • Includes
    1-Foam Pre-Filter, 1-HEPA Filter
  • Manufacturer Upc Number
    045242550920
  • Number Of Pieces
    1
  • UPC_NO
    045242550920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)