Motion
2853-22PO
M18 FUEL™ 1/4" Impact Driver w/ PACKOUT™ Kit
Mi Item #11044791
MFR #2853-22PO
Price$664.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ 1/4" Impact Driver w/ PACKOUT™ Kit
Mi Item #11044791
MFR #2853-22PO

Mfr description
2853-22PO M18 FUEL 1/4" IMPACT DRIVER W
  • Includes 2 batteries, charger, toolbox, belt clip & bit holder
  • Tool Box is compatible with the PACKOUT™ Modular Storage System
  • Part of the M18™ System, featuring 200+ solutions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.08/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    4.59 in
  • Tool Weight
    3.8 lb
  • Torque
    2000 in

Details

  • Battery Type
    Lithium-Ion
  • Color
    Red/Black
  • Housing Material
    Glass Filled Nylon
  • Impact Rate
    4300 ipm
  • Manufacturer Upc Number
    045242597598
  • Maximum Speed
    3600 rpm
  • Reversible
    Yes
  • Standards Met
    UL
  • UPC_NO
    045242597598
  • Variable Speed
    Yes
  • Voltage
    18 V
  • Warranty
    5 Years (Tool), 3 Years (Battery)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)