Motion
2567-20
M12 FUEL™ 3/8" High Speed Ratchet
Mi Item #11044793
MFR #2567-20
Price$336.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 FUEL™ 3/8" High Speed Ratchet
Mi Item #11044793
MFR #2567-20

Mfr description
2567-20 M12 FUEL 3/8" HIGH SPEED RATCHET
  • Delivers up to 450 RPM for best-in-class productivity
  • Up to 35 ft-lbs. of max torque
  • 0.75" head profile allows for best-in-class access in tight spaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.81/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    10.3 in

Details

  • Certification
    UL
  • Manufacturer Upc Number
    045242593118
  • UPC_NO
    045242593118
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)