1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
MXF002-2XC
Power Tool Rechargeable Battery - Lithium-Ion
MI ITEM #
11044794
MFR #
MXF002-2XC
Price
$3,104.19
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Cordless Power Tool Accessories
Power Tool Rechargeable Batteries
MILWAUKEE TOOL MXF002-2XC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
MXF002-2XC
Power Tool Rechargeable Battery - Lithium-Ion
MI ITEM #
11044794
MFR #
MXF002-2XC
Mfr description
MXF002-2XC MX FUEL CARRY-ON 3600W/1800
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,104
.19
/each
Add to Cart
Specifications
Dimensions
Height
20.8000 in
Length
15.0000 in
Tool Weight
49.7 lbs
Weight
49.7 lbs
Width
12.0000 in
Details
Battery Chemistry
Lithium-Ion
Battery Type
Lithium-Ion
Product Types
Power Supply Kit
Warranty
2 yr
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items