Motion
49-90-2015

MILWAUKEE TOOL
49-90-2015

Vacuum Cleaner Accessory - when picking up large amounts of wet debris
Mi Item #11044799
MFR #49-90-2015
Price$26.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2015

Vacuum Cleaner Accessory - when picking up large amounts of wet debris
Mi Item #11044799
MFR #49-90-2015

Mfr description
49-90-2015 FOAM WET FILTER
  • Dry cleanable and washable
  • Reusable after cleaning
  • Easy twist and lock installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.79/each

Specifications

Dimensions

  • Height
    4.6000 in
  • Length
    5.1000 in
  • Weight
    7.2 lbs
  • Width
    5.1000 in

Details

  • Accessory Type
    Filter
  • Additional Details
    The MILWAUKEE® Foam Wet Filter is optimized for wet pickup applications. The foam material allows water through but deflects and stops debris from getting into the motor. This protects the motor from debris and increases the tool’s life. This filter is compatible with Milwaukee wet/dry vacuums 0880-20, 0960-20, and 0970-20.
  • Filter Type
    Cartridge
  • For Use With
    when picking up large amounts of wet debris
  • Includes
    1 Foam Wet Filter
  • Manufacturer Upc Number
    045242568123
  • Number Of Pieces
    1
  • UPC_NO
    045242568123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)