Motion
48-00-5241

MILWAUKEE TOOL
48-00-5241

48-00-5241
MI ITEM #11044800
MFR #48-00-5241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5241

48-00-5241
MI ITEM #11044800
MFR #48-00-5241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    6 in
  • Thickness
    0.05 in

Details

  • Cutting Material
    Carbide Tipped
  • Includes
    6" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242567980
  • Material Cut
    Multi-Purpose
  • Number Of Teeth
    34
  • Progressive Blade Tooth Spacing
    Not Applicable
  • UPC_NO
    045242567980

Overview

Mfr description
48-00-5241 6" 6 TPI THE WRECKER WITH CA
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
  • Ability to cut clean wood to thick metals Large gullets for easier debris removal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought