Motion
49-66-6733

MILWAUKEE TOOL
49-66-6733

Impact Socket - 1 in Socket Size, 1 in Drive, Universal Joint Type, Black Finish Finish
Mi Item #11044803
MFR #49-66-6733
Price$132.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6733

Impact Socket - 1 in Socket Size, 1 in Drive, Universal Joint Type, Black Finish Finish
Mi Item #11044803
MFR #49-66-6733

Mfr description
49-66-6733 SHOCKWAVE IMPACT DUTY 1" DR
  • Optimized for use with 1" drive impact wrenches
  • Dual hole design and groove for easier attachment
  • Laser etched markings for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.06/each

Specifications

Dimensions

  • Chuck Size
    1 in
  • Drive Size
    1 in
  • Overall Length
    4.72 in
  • Socket Size
    1 in

Details

  • Color Finish
    Black
  • Finish Coating
    Black Finish
  • Manufacturer Upc Number
    045242585632
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Type
    Universal Joint
  • UPC_NO
    045242585632
  • Warranty
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)