Motion
49-66-7022

MILWAUKEE TOOL
49-66-7022

1/2 in Drive Size
Mi Item #11044825
MFR #49-66-7022
Price$88.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-7022

1/2 in Drive Size
Mi Item #11044825
MFR #49-66-7022

Mfr description
49-66-7022 9PC SHOCKWAVE IMPACT DUTY 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.12/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1 in
  • Min Size
    1/2 in

Details

  • Number Of Pieces
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)