Motion
48-53-3827

MILWAUKEE TOOL
48-53-3827

2" Opening Tool 7/8" Sectional Cable
MI ITEM #11044847
MFR #48-53-3827
List Price$61.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-53-3827

2" Opening Tool 7/8" Sectional Cable
MI ITEM #11044847
MFR #48-53-3827

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.81/each for your price

Overview

Mfr description
48-53-3827 2" OPENING TOOL 7/8" SECTIONA
  • Designed to Penetrate Hard Blockages and Get Water Flowing
  • Works with Milwaukee 7/8" Sectional Cable
  • For 2" - 2-1/2" Pipes
  • Interlocking Cable Connectors with Pin Key Release
  • Steel Construction
  • Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22) or other professional drain cleaning machines
  • RUST GUARD™ Plating to Prevent Corrosion
  • RUST GUARD™ Plating reduces corrosion
  • Works with Milwaukee M18 FUEL™ Sewer Sectional Machine (2871-22), M18 FUEL™ Sectional Machine (2818-21) or other professional drain cleaning machines
  • Pin key sold separately
  • Attachment Head Toolbox sold separately
  • Cable Sold Separately

Specifications

  • Material
    Steel
  • Width
    0.8 in
  • Includes
    (1) 2" Opening Tool 7/8" Sectional Cable
  • Manufacturer Upc Number
    045242594061
  • UPC_NO
    045242594061
  • Additional Details
    Rust Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text