Overview
Mfr description
48-08-0555 CARRY STRAP FOR M18 FUEL SECT
- Compatible with our MILWAUKEE® M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable (2818-21)
- Easiest Transportation, Less trips
- For hands free transportation
- Increases Comfort
- Easily Hook and Unhook from M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable (2818-21)
- Carabiner Style Attachments
- Detachable For When Machine (2818) is in Use
- Adjustable Length
- M18 FUEL™ Sectional (2818) Sold Seperatley
Specifications
- Manufacturer Upc Number045242607235
- UPC_NO045242607235
- Additional DetailsThe MILWAUKEE® Carry Strap is for use with the M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cables (2818-21). The padded strap transfers the weight of the tool to the body, increasing comfort and reducing fatigue during extended use. Easily hook and unhook from M18 FUEL™ Sectional Machine for 5/8" and 7/8" Cable (2818-21) with the carabiner style attachments.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data