Motion
2734-81HD
M18 FUEL™ XC HIGH DEMAND™ Dual Bevel Sliding Compound Miter Saw Kit-Reconditioned
MI ITEM #11044865
MFR #2734-81HD
Price$798.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ XC HIGH DEMAND™ Dual Bevel Sliding Compound Miter Saw Kit-Reconditioned
MI ITEM #11044865
MFR #2734-81HD

Mfr description
2734-81HD M18 FUEL XC HIGH DEMAND DUAL
  • 5-3/4 in. vertical capacity (Base board against the fence)
  • 2 x 12 horizontal capacity (Laying flat at 90-degrees)
  • 5-1/4 in. vertical capacity nested crown
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$798.41/each

Specifications

Dimensions

  • Arbor Size
    0.625 in
  • Blade Diameter
    10 in
  • Overall Height
    27.0 in
  • Overall Length
    34.5 in
  • Overall Width
    27.5 in
  • Weight
    45.0 lb

Details

  • Batteries Included
    Included
  • Bevel Option
    Single
  • Blade Changing
    Requires Tool
  • Color Finish
    Red/Silver/Black
  • Includes
    Charger, Dust Port
  • Manufacturer Upc Number
    045242503278
  • Max Bevel Angle Right
    48 °
  • Maximum Bevel Angle (Left)
    48 °
  • Maximum Speed
    4000 rpm
  • Power Rating
    9.0 Ah
  • Power Source
    Cordless
  • Saw Type
    Sliding Compound Miter
  • Sliding
    Yes
  • UPC_NO
    045242503278
  • Voltage
    18 V
  • Warranty
    1 Year

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)