Motion
48-00-5233

MILWAUKEE TOOL
48-00-5233

48-00-5233
MI ITEM #11044871
MFR #48-00-5233
List Price$22.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5233

48-00-5233
MI ITEM #11044871
MFR #48-00-5233

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.78/each for your price

Overview

Mfr description
48-00-5233 12" 3 TPI THE AX WITH CARBID
  • Fastest Cuts Above and Below Ground
  • Ability to cut through clean wood, tree branches, and roots
  • Optimized carbide withstands abrasives like rocks, sand, and dirt
  • Low blade profile, designed for root removal

Specifications

  • Cutting Material
    Carbide Tipped
  • Length
    12 in
  • UPC_NO
    045242569403
  • Thickness
    0.05 in
  • Includes
    12" 3 TPI The AX™ with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 1PK
  • Manufacturer Upc Number
    045242569403
  • Material Cut
    Wood
  • Number Of Teeth
    36
  • Progressive Blade Tooth Spacing
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text