Motion
49-90-2018

MILWAUKEE TOOL
49-90-2018

Vacuum Power Tool Adapter
MI ITEM #11044874
MFR #49-90-2018
Your Price$17.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-90-2018

Vacuum Power Tool Adapter
MI ITEM #11044874
MFR #49-90-2018

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.57/each(List $20.20)

Overview

Mfr description
49-90-2018 VACUUM POWER TOOL ADAPTER
  • Easy twist on to end of hose for secure attachment
  • For use with 1-1/4 in. diameter hoses
  • Includes: Power Tool Adapter
  • Easily attaches to dust ports of most power tools
  • 3 Different attachment diameters
  • For assisting with dust and debris clean up from power tools
  • Power tool adapter diameter range (O.D.): 1.22"-1.41"

Specifications

  • Manufacturer Upc Number
    045242567584
  • UPC_NO
    045242567584
  • Additional Details
    The MILWAUKEE® Vacuum Power Tool Adapter is ideal for collecting dust and debris directly from compatible power tools. The adapter is compatible with Milwaukee vacuums 0880-20, 0882-20, 0940-20, 0960-20, and 0970-20 and screws directly onto the vacuum hose, ensuring a secure fit. This adapter provides multiple attachment diameters ranging from 1.22” to 1.41” and attaches to the dust ports and accessories of most power tools.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text