1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-4218
Bolt & Wire Rope Cutter - 21.0000 in Overall Length
MI ITEM #
11044878
MFR #
48-22-4218
Price
$272.28
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Scissors and Shear Cutters
Bolt and Wire Rope Cutters
MILWAUKEE TOOL 48-22-4218
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-4218
Bolt & Wire Rope Cutter - 21.0000 in Overall Length
MI ITEM #
11044878
MFR #
48-22-4218
Mfr description
48-22-4218 18" FIBERGLASS BOLT CUTTER WI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$272
.28
/each
Add to Cart
Specifications
Dimensions
Overall Length
21.0000 in
Weight
3.14 lbs
Width
6.0000 in
Details
Color
Black, Red
Number Of Pieces
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items