Motion
49-66-6720

MILWAUKEE TOOL
49-66-6720

SHOCKWAVE™ Impact Duty™ 1/4" Drive to 3/8" Drive Adapter
MI ITEM #11044879
MFR #49-66-6720
Price$11.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6720

SHOCKWAVE™ Impact Duty™ 1/4" Drive to 3/8" Drive Adapter
MI ITEM #11044879
MFR #49-66-6720

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.95/each

Specifications

Dimensions

  • Drive Size
    1/4 in

Details

  • Finish Coating
    Black Finish
  • Manufacturer Upc Number
    045242580484
  • Material
    Chromium Molybdenum
  • Socket Type
    Adapter
  • UPC_NO
    045242580484

Overview

Mfr description
49-66-6720 SHOCKWAVE IMPACT DUTY 1/4"
  • Optimized for use with 1/4" drive impact wrenches and ratchets
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Made with forged impact steel for durability in high torque applications
  • 1/4" drive to 3/8" drive impact socket adapter
  • Optimized for use with 3/8" drive impact sockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought