Motion
48-20-7974

MILWAUKEE TOOL
48-20-7974

SDS-PLUS 4CT MX4™ 1/2 in. X 10 in. X 12 in.
Mi Item #11044880
MFR #48-20-7974
Price$22.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-7974

SDS-PLUS 4CT MX4™ 1/2 in. X 10 in. X 12 in.
Mi Item #11044880
MFR #48-20-7974

Mfr description
48-20-7974 SDS-PLUS 4CT MX4 1/2 IN. X 1
  • Solid head carbide delivers up to 5x longer life in concrete with rebar
  • Rebar guards for maximum durability in hard aggregate and rebar
  • Sharp centering tip for exact spot drilling in concrete and metal decking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.27/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Flute Length
    10 in
  • Overall Length  
    12 in

Details

  • Bit Type
    Masonry
  • Includes
    (1) SDS-PLUS 4CT MX4™ 1/2" X 10" X 12"
  • Manufacturer Upc Number
    045242542420
  • Material
    Carbide Tipped
  • Shank Type
    SDS-Plus
  • UPC_NO
    045242542420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)