Motion
49-56-1006

MILWAUKEE TOOL
49-56-1006

Small Hole Saw Case
MI ITEM #11044881
MFR #49-56-1006
List Price$25.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-1006

Small Hole Saw Case
MI ITEM #11044881
MFR #49-56-1006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.71/each for your price

Overview

Mfr description
49-56-1006 SMALL HOLE SAW CASE
  • Interchangeable Pegs Allow for Customizable Kit Configurations
  • Designed to Fit Perfectly into Packout™ Organizers
  • Reinforced Grids on Top and Bottom Keep Hole Saws Securely Stored
  • Ability to Store Hole Dozer™, Hole Dozer™ with Carbide Teeth and Diamond Max™ Hole Saws
  • Removable Accessory Box Offers Additional Customization Options
  • Fold Under Lid for Fast and Easy Access
  • Webbed Handle Design for Ergonomic Comfort

Specifications

  • Material
    Plastic
  • Length
    3 in
  • Height
    5.3 in
  • Width
    3.0000 in
  • Manufacturer Upc Number
    045242605354
  • UPC_NO
    045242605354
  • Weight
    0.769 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought