Motion
48-00-5343

MILWAUKEE TOOL
48-00-5343

12 6 TPI WRECKER with Carbide Teeth SAWZALL Blad
MI ITEM #11044888
MFR #48-00-5343
Your Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5343

12 6 TPI WRECKER with Carbide Teeth SAWZALL Blad
MI ITEM #11044888
MFR #48-00-5343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.21/each(List $81.89)

Overview

Mfr description
48-00-5343 12" 6 TPI THE WRECKER WITH C
  • 6TPI design for material versatility and fast demolition
  • Fang Tip™ design for rapid plunge cutting into wood
  • Carbide teeth for up to 50x Life of bi-metal blades
  • Ability to cut clean wood to thick metals Large gullets for easier debris removal

Specifications

  • Cutting Material
    Carbide
  • Length
    0.8500 in
  • UPC_NO
    045242568031
  • Tpi
    6
  • Blade Length
    12.0000 in
  • Blade Material
    Carbide
  • Width
    1.0000 in
  • Blade Thickness
    0.05 in
  • Blade Type
    Carbide Teeth
  • Includes
    12" 6 TPI THE WRECKER™ with Carbide Teeth SAWZALL® Blade 3PK
  • Manufacturer Upc Number
    045242568031
  • Material Cut
    Multi-Purpose
  • Number Of Pieces
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text