Motion
48-22-8980

MILWAUKEE TOOL
48-22-8980

Work & General Purpose Glove - Size S or Size 7, Coated
MI ITEM #11044905
MFR #48-22-8980
Price$33.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8980

Work & General Purpose Glove - Size S or Size 7, Coated
MI ITEM #11044905
MFR #48-22-8980

Mfr description
48-22-8980 IMPACT CUT LEVEL 5 NITRILE DI
  • Impact Rated Enhanced TPR for Added Protection
  • Reinforced Nitrile Coating Between Thumb & Index Finger
  • Nitrile Coated Gloves for Better Grip on Wet or Oily Materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.49/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    8.7500 in, 222.25 mm
  • Men'S Size
    S
  • Size
    Small
  • Women's Size
    S

Details

  • Additional Details
    Machine Washable
  • Ansi Isea Abrasion Resistance Level
    ANSI 4
  • Coating Coverage
    Palm Coated
  • Coating Material
    Polyurethane
  • Color
    Black / Red
  • Cuff Type
    Knit
  • Description
    Impact Cut Level 5 Nitrile Dipped Gloves
  • Description Keyword
    Coated
  • Duty Type
    General Purpose
  • EN388
    4 X44EP
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    One Pair
  • Industry Use
    Material Handling, General Purpose
  • Liner Material
    Nylon
  • Lining Material
    HPPE - Polyurethane
  • Manufacturer Catalog Number
    48-22-8980
  • Manufacturer Upc Number
    045242556656
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Other Standards Met
    ANSI A5
  • Package Quantity
    1
  • Product Line
    PPE
  • Protection Type
    Cut, Impact, Abrasion
  • PSC Code
    8415
  • Standards Met
    ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388
  • Thumb Type
    Wing
  • Type
    Coated
  • UPC_NO
    045242556656

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)