Motion
49-66-6107

MILWAUKEE TOOL
49-66-6107

Impact Socket - 9/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #11044907
MFR #49-66-6107
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6107

Impact Socket - 9/16 in Socket Size, 3/8 in Drive, 6 PT, Standard Type
Mi Item #11044907
MFR #49-66-6107

Mfr description
49-66-6107 SHOCKWAVE IMPACT DUTY 3/8"
  • Optimized for use with 3/8" drive impact wrenches, drivers, ratchets, and adapters
  • Stamped and ink filled diameter markings for wear resistance
  • 6-Point design made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Drive Size
    3/8 in
  • Overall Length
    1.26 in
  • Socket Size
    9/16 in

Details

  • Color Finish
    Black
  • Manufacturer Upc Number
    045242580620
  • Material
    Forged Steel
  • Measurement System
    Imperial
  • Shaft Style
    Straight
  • Socket Points
    6
  • Socket Type
    Standard
  • UPC_NO
    045242580620
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)