Motion
48-22-8974

MILWAUKEE TOOL
48-22-8974

Nitrile Coated Knit Impact Glove - XXL or Size 11 Size, Nitrile Coated, Knit Cuff, Nitrile Material
MI ITEM #11044916
MFR #48-22-8974
Your Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-8974

Nitrile Coated Knit Impact Glove - XXL or Size 11 Size, Nitrile Coated, Knit Cuff, Nitrile Material
MI ITEM #11044916
MFR #48-22-8974

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.10/each(List $33.46)

Overview

Mfr description
48-22-8974 IMPACT CUT LEVEL 3 NITRILE DI
  • Impact Rated Enhanced TPR for Added Protection
  • Reinforced Nitrile Coating Between Thumb & Index Finger
  • 18 Guage for High Dexterity to Handle Small Objects
  • Impact Rated Enhanced TPR
  • Reinforced Nitrile Coating Between Thumb and Finger
  • High Dexterity Fingertips
  • SMARTSWIPE™ Touchscreen Compatible Fingertips
  • Color-coded bands for cut protection identification
  • 18 Gauge
  • EN388 Abrasion: 4 (Range: 1-4)
  • EN388 Cut: 3 (Range: 1-5)
  • EN388 Tear: 4 (Range: 1-4)
  • EN388 Puncture: 2 (Range: 1-4)
  • EN388 (TDM Test) Cut: C (Range A-F)
  • ANSI Cut Level 3

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2X Large
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Cuff Type
    Knit
  • Color
    Black, Red
  • Coating Material
    Nitrile
  • Anti Slip Grip
    Yes
  • Manufacturer Upc Number
    045242556649
  • Additional Details
    Machine Washable
  • Package Quantity
    1
  • UPC_NO
    045242556649
  • Type
    Impact Cut Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text