Motion
MGPLF32-100Z
MGPLF32-100Z
Mi Item #11045195
MFR #MGPLF32-100Z
Price$633.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGPLF32-100Z
Mi Item #11045195
MFR #MGPLF32-100Z

Mfr description
MGPLF32-100Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$633.88/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Front Flange
  • Compact Cylinder Type
    Guided Compact
  • Cylinder Style
    Guided
  • Cylinder Suffix
    Z
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Front Flange
  • Options Included
    Auto Switch Capable, Ball Bushing Bearing, Plate Side Flange
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Series
    Standard Guided Cylinder - MGP
  • Special Applications
    Lifting
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)