Motion
GM4048-052

GGB BEARINGS
GM4048-052

2.5000 in Bore, 3.2500 in Length, Filament Wound Material
MI ITEM #11045472
MFR #GM4048-052
List Price$84.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GM4048-052

2.5000 in Bore, 3.2500 in Length, Filament Wound Material
MI ITEM #11045472
MFR #GM4048-052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.03/each for your price

Overview

Mfr description
GM4048-052 FILAMENT WOUND - GA

Specifications

  • Additional Details
    Self-Lubricating;Maintenance-Free;High Load;Corrosion Resistant;Contamination Resistance;Shock Resistance
  • Bushing Material
    Filament Wound
  • Inside Diameter
    2.5000 in
  • Overall Length
    3.2500 in
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    GAR-MAX High Load Self-Lubricating Fiber Reinforced Composite Bearing
  • Max PV Dry (psi x fpm)
    30000
  • Operating Temperature Range
    -195 to 160 °C, -320 to 320 °F
  • Backing Material
    Continuous wound fiberglass encapsulated in high temperature epoxy resin
  • Series
    GAR-MAX
  • Group & Class
    Fiber Reinforced Composite
  • Outside Diameter
    3.0000 in
  • Type
    Sleeve
  • Bearing Material
    Fiber Reinforced Composite
  • Bore Diameter
    2.5000 in, 63.50 mm
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    30 0050/30.0030 in
  • Recommended Shaft Size
    2.5000 to 2.4990 in
  • Thickness
    0.2500 in, 6.35 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text