1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7100243536 TAPE 2519, TAN, 72 MM X 55 M, 12 ROLL/CASE
Paper Tapes - Tan
Mi Item #
11045480
MFR #
7100243536 TAPE 2519, TAN, 72 MM X 55 M, 12 ROLL/CASE
Price
$29.06
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 7100243536 TAPE 2519, TAN, 72 MM X 55 M, 12 ROLL/CASE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100243536 TAPE 2519, TAN, 72 MM X 55 M, 12 ROLL/CASE
Paper Tapes - Tan
Mi Item #
11045480
MFR #
7100243536 TAPE 2519, TAN, 72 MM X 55 M, 12 ROLL/CASE
Mfr description
7100243536 TAPE 2519, TAN, 72 MM X 55 M,
For industrial/occupational use only. Not for consumer sale or use.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$29
.06
/each
Add to Cart
Specifications
Dimensions
Tensile Strength
47.0
Details
Adhesive Material
Natural Rubber
Backing Material
Kraft Paper
Color
Tan
Elongation at Break
8 %
Max Operating Temperature
200 °F
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items